Skip to content Skip to navigation menu
Norton Abrasives08834130708

08834130708

Super Finish Aluminum Oxide Medium Grit Mini Flap Wheel
Item #110802682
Norton Abrasives08834130708
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your die grinder with this Merit Super Finish AO medium grit threaded shank mini flap wheel for good medium grit surface blending, low-pressure and light-cleaning applications. A 1/4-20-inch threaded steel shank provides excellent balance and produces chatter-free finishes. It also makes changing the wheel quick and easy, without the need for a special tool. A flexible design helps the wheel conform to the contours of a workpiece, ideal for creating a uniform finish. The quality aluminum oxide abrasive produces a solid cut rate and has a good product life.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Quality aluminum oxide abrasive provides good cut rate and life
  • Designed with exceptional flexibility to conform to the workpiece to provide uniform finish
  • works well on low pressure applications
  • Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Good medium grit choice for light cleaning and surface blending or low-pressure applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison