With its durable aluminum oxide abrasive, the Merit Deburring & Finishing AO medium grit non-woven spindle-mounted disc wheel provides a smooth, polished finish. Appropriate for use in deburring, blending and finishing applications, the wheel features a 1/4-inch steel mandrel, which is mounted in an epoxy core for strength and stability. The ganged discs provide added strength while allowing the wheel to conform to a variety of shapes and contours, eliminating the need to adjust the dimensions of the workpiece.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, longer lasting aluminum oxide abrasive leaves a more polished finish
Discs are ganged together to form a wheel that is tough yet conformable to intricate shapes and contours without changing the workpiece dimension
These wheels are mounted on a 1/4 inch steel mandrel embedded in a strong epoxy core
Good choice for medium grit general deburring, blending, and finishing
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back