Skip to content Skip to navigation menu
Norton Abrasives08834133019

08834133019

High Performance Aluminum Oxide Very Fine Grit Mini Flap Wheel
Item #110802775
Norton Abrasives08834133019
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Mount this Merit High Performance AO fine grit threaded shank mini flap wheel on your die grinder for a quality fine grit final surface blending choice. Made with an integrated 1/4-20-inch threaded steel shank for excellent balance and chatter-free finishes, the wheel is quick and easy to change without special tools. A long-lasting, premium aluminum oxide blend pairs with heavy cotton and polyester blended flaps to offer an excellent cut rate. The wheel also provides superior wear resistance, conformability and extended durability during finishing operations.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting premium aluminum oxide blend delivers an excellent cut rate on finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a 1/4-20 in. threaded steel shank as an integral part of each wheel for excellent balance, chatter-free finishes, and quick change without the need of special tools
  • Better fine grit choice for final surface blending
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison