Skip to content Skip to navigation menu
Norton Abrasives08834137484

08834137484

High Performance Aluminum Oxide Very Fine Grit Mini Flap Wheel
Item #110802918
Norton Abrasives08834137484
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Mount this Merit High Performance AO fine grit steel shank micro-mini flap wheel on your die grinder for a good fine grit choice for final surface blending. Made with a premium aluminum oxide blend abrasive, the wheel has an excellent cut rate during finishing, as well as a long-lasting product life. Heavy cotton and polyester blended flaps give the mini flap wheel extended durability, superior wear resistance and conformability. Enjoy chatter-free finishes and excellent balance during grinding thanks to this wheel's integrated steel shank design, which also makes mounting and removing the wheel simple on tools with a collet design.

applications

  • Blending
  • Clean and Detail
  • Finishing
  • Polishing
  • Rust Removal
  • Sanding
  • Stripping
  • Surface Prep

features

  • Long-lasting premium aluminum oxide blend delivers an excellent cut rate on finishing operations
  • Heavy cotton/polyester blended flaps provide extended durability, conformability, and superior wear resistance
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Better fine grit choice for final surface blending
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison