Skip to content Skip to navigation menu
Norton Abrasives08834164408

08834164408

TR (Type III) Non-Woven Quick-Change Buffing Disc
Item #117887527
Norton Abrasives08834164408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Use this felt wool quick-change buffing disc with a polishing compound in a slow regular motion to gently buff and polish your material to a bright mirror shine. The soft padding is ideal for final finishing with no vibration.

applications

  • Surface Prep
  • Surface Grinding
  • Smoothing
  • Portable Grinding
  • Polishing
  • Paint Preparation
  • Microfinishing
  • Finishing
  • Deburring
  • Contaminant-Free Refinishing
  • Clean and Detail
  • Body Filler
  • Blending
  • Aluminum /Metal Panel Bonding

features

  • TR (Type III) quick-change disc with premium quality pressed hardened felt for polishing to a high shine finish
  • Use with or without polishing compound for a bright mirror shine
  • Quick and easy mounting with SpeedLok system
  • Removes fine scratches
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison