Skip to content Skip to navigation menu
Norton Abrasives08834166248

08834166248

Surface Prep Aluminum Oxide Coarse Grit TR (Type III) Non-Woven Quick-Change Disc
Item #110803327
Norton Abrasives08834166248
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Create a smear-free surface finish on most soft metals with this Merit Surface Prep A/O coarse grit TR (Type III) non-woven quick-change disc. Made to fit right angle grinders, this disc is coated with a premium aluminum oxide abrasive grain that delivers a 20 percent higher cut rate and 50 percent better performance than competitors. The backing on this disc is made from high-loft nylon fibers for longevity, and the coarse grit features a proprietary clean bond resin technology that delivers smooth finishes and reduces loading.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Rust Removal
  • Surface Prep

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Coarse grit for moderate material removal and initial blending of welds including stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison