With non-woven fibers laminated to a conformable nylon backing, this Merit A/O fine grit TP (Type I) non-woven quick-change buffing disc is tough enough to resist damage from sharp edges and rough burrs. Designed to remove rust and coatings without harming the underlying metal, this resin-bonded aluminum oxide grain offers a smooth finish without smears. Use this effective, efficient disc to finish and polish your projects, including steels, soft metals, virtually all forms of iron, super alloys, and even non-ferrous materials, such as composites and fiberglass.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
Non-woven nylon fibers are laminated to tough yet conformable nylon backing that resists tearing on burrs and sharp edges
Designed for light removal of coatings oxidation or rust without affecting the base product
Fine grit for finishing and polishing steels
soft metals like aluminum
cast, ductile, and grey iron
non-ferrous materials including fiberglass and composites
and super alloys
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back