Remove rust and coatings without harming the base metal by choosing this Merit A/O medium grit TS (Type II) non-woven quick-change buffing disc for your right angle grinder. Featuring a durable, conforming backing that doesn't tear on sharp edges, this disc combines aluminum oxide and resin for a smooth cut rate and a uniform finish without smears. Use the medium grit to polish and finish nearly all your metals, including soft metals such as aluminum, ductile, grey and cast iron, fiberglass, composites and other non-ferrous materials, soft and hard steels, and even tough super alloys.
applications
Body Panel Surface Repair
Finishing
Paint Removal
Polishing
Rust Removal
Surface Prep
features
This aluminum oxide grain and resin bond combination produce a smooth cut rate and smear-free, uniform finish
Tough yet conformable backing resists tearing on burrs and sharp edges
Designed for light removal of coatings oxidation or rust without affecting the base product
Medium grit for blending and cleaning steels
soft metals like aluminum
cast, ductile, and grey iron
non-ferrous materials including fiberglass and composites
and super alloys
Weight
0.03 LB
We're here for you
with Service Centers across the country - We have your back