Skip to content Skip to navigation menu
Norton Abrasives08834167032

08834167032

Zirc Plus Zirconia Alumina Coarse Grit TP (Type I) Quick-Change Cloth Disc
Item #110803399
Norton Abrasives08834167032
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring a coarse grit for sharp cutting power, the Merit Zirc Plus Z/A coarse grit TS (Type II) quick-change cloth disc is the ideal choice for use on titanium, stainless steel and superalloy metals. The zirconia alumina abrasive with grinding aid minimizes the generation of heat during cutting. A strong two-ply Y-weight polyester and cotton fabric backing outperforms traditional aluminum oxide and zirconia alumina discs when used for a range of weld blending and deburring projects.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Self-sharpening, zirconia alumina abrasive with grinding aid provides cooler cut, and longer life on hard-to-grind materials
  • Durable, Y-weight, 2-ply polyester/cotton blend back stands up to these demanding applications
  • Minimized heat build-up allows these discs to outlast conventional aluminum oxide and zirconia alumina discs in many applications
  • Coarse grit for weld blending, rapid stock removal, and deburring stainless, titanium, and super-alloys
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison