Enjoy an excellent cut rate when you use this coarse grit center mount aluminum conical flap disc with your right angle grinder for commercial, energy, manufacturing, metal fabrication and transportation applications. Its quality zirconia alumina abrasive makes a great choice for coarse grit blending, beveling, deburring and stock removal, and its strong, rigid aluminum backing plates are recyclable. The polyester/cotton flaps provide improved surface contact for quick work on stock removal, and the angled design makes them ideal for use in contour and edge work.
applications
Beveling
Blending
Deburring
Stock Removal
features
Type 29 conical flap discs with Quality zirconia alumina abrasive for good cut rate and life
Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
may be used on contour and edge work
Metal/aluminum backing plates provide high strength and rigidity and can be recycled
Better tier choice for coarse grit blending, deburring, and stock removal
Weight
0.0 LB
We're here for you
with Service Centers across the country - We have your back