- Aluminum Oxide Grain Abrasive Material
- 1/16 in Thickness
| Diameter | 4 in |
| Thickness | 1/16 in |
| Type | Fast Cutting |
| Abrasive Material | Aluminum Oxide Grain |
| Weight | 0.0 LB |
| Diameter | 4 in |
| Thickness | 1/16 in |
| Type | Fast Cutting |
| Abrasive Material | Aluminum Oxide Grain |
| Weight | 0.0 LB |