description
- Norton Winter G-Force wheels for round tool manufacturing feature a polyimide bond system to provide superior form-holding and lower-power requirements compared to premium competitive wheels.
applications
- Cylindrical Grinding
- Fluting
- OD Grinding
- Tool and Cutter Grinding
- Tool Sharpening
features
- Polymide bond reduces frequency of dresses, and decreases chances of burn and heat damage to the part
- Unique bond technology excels on round, carbide and steel tools
- excellent depth of cut, traverse rates, and form holding
- reduces total grinding costs by 30% or more
- Self-dressing
- maintains a consistently sharp grinding edge which allows for lights-out manufacturing
- Better choice for CNC tungsten carbide round tool manufacturing
| Weight | 0.0 LB |
| EAN or UPC | 601576821336 |

