Skip to content Skip to navigation menu
Norton Abrasives63642581044

63642581044

Bear-Tex Rapid Finish General Purpose Silicon Carbide Fine Grit Non-Woven Convolute Wheel
Item #115066215
Norton Abrasives63642581044
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Achieve smear-free finishes on high-nickel alloys and other challenging materials by using the Bear-Tex Rapid Finish General Purpose fine grit non-woven convolute wheel. Combining a silicone abrasive with 's Clean Bond resin technology, this wheel minimizes loading when used on soft metals. The new fiber, grain, and bond combination enhances throughput and edge-breaking while reducing shredding, wheel wear, dressing, and reshaping. The maroon color designates general-purposes use, and the black fiberglass core indicates a silicon carbide abrasive, making it easy to find the wheel you need. Appropriate for wet or dry applications, this wheel is ideal for deburring, blending, and finishing jobs.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Sharp silicon carbide abrasive and patented Norton Clean Bond resin technology guarantee smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminate loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose, with black fiberglass core to indicate silicon carbide abrasive type, makes identification and selection fool-proof
  • New fiber and grain/high-temperature bond configuration increase throughput and provide consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
  • Excellent choice for fine grit general deburring, blending, and finishing applications
  • can be used wet or dry
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison