Skip to content Skip to navigation menu
Norton Abrasives63642597514

63642597514

Blaze Ceramic Alumina Very Fine Grit Paper H&L Disc
Item #115065963
Norton Abrasives63642597514
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Crafted with a next-generation, sharper-edged, ceramic aluminum oxide abrasive, Blaze A995 fine grit paper H&L discs cut faster and last longer than any other paper discs. Use them for challenging fine grit sanding and finishing work on a variety of materials, including aluminum, fiberglass, composites, and soft and hard woods. Featuring a water-based, nonpigmented stearate, No-Fil open coating, these discs maximize load resistance and don't transfer color to materials. The polyester-reinforced, D-weight, latex-saturated backing remains flexible while providing excellent resistance to tearing, and a hook and loop back makes it quick and easy to mount and change discs.

applications

  • Finishing
  • Sanding

features

  • P-graded, next-generation sharper-edged ceramic aluminum oxide abrasive ensures fastest cut rate and longest life of any paper disc
  • Unique polyester-reinforced, D-weight latex saturated backing provides maximum tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating and open coat provide maximum load resistance and no color transfer to work
  • Best choice for the most demanding fine grit sanding and finishing applications
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison