- Cut-Off Wheel
- 3 x 1/16 x 1/4
- Aluminum Oxide
- Charger
| Abrasive Trade Name | Charger |
| Disc Size | 3 x 1/16 x 1/4 |
| Performance | Better |
| Type | Charger |
| Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 662435223982 |
| Abrasive Trade Name | Charger |
| Disc Size | 3 x 1/16 x 1/4 |
| Performance | Better |
| Type | Charger |
| Material | Aluminum Oxide |
| Weight | 0.0 LB |
| EAN or UPC | 662435223982 |