description
- Use this R30 57A AO Type 01/41 non-reinforced toolroom cut-off wheel with your fixed-based chop saw or chop stroke machine where your work is securely clamped for safety. This cut-off wheel is an excellent choice for cutting 300 and 400 series stainless steel and other hard and soft carbon steels, as well as titanium, super alloys, soft metals, and gray, cast and ductile irons. Its mild-acting R30 bond is particularly useful for making wet, ultra-thin cuts. Rely on this wheel's tough aluminum oxide grain for your toolroom cut-off applications.
applications
- Cut-Off
features
- Tough, durable and versatile aluminum oxide grain for toolroom cut-off applications
- R30 bond is a mild acting rubber bond, primarily for wet, ultra-thin cutting
- Better choice for cutting-including 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, super alloys, soft metals (aluminum, brass, bronze, copper), and cast, ductile and gray iron
- This wheel is zone reinforced around the center hole only so considered non-reinforced
- it must be used on a fixed-base machine where work is securely clamped
| Weight | 0.0 LB |
| EAN or UPC | 662528229549 |

