Skip to content Skip to navigation menu
Norton Abrasives66252835053

66252835053

OBNA2 A Type 01/41 Reinf Toolroom Cut-Off Wheel
Item #104947771
Norton Abrasives66252835053
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Choose this OBNA2 A AO Type 01/41 reinforced toolroom cut-off wheel when you want to achieve a precise, thin cut with your chop saw or chop stroke machine. This wheel's performance to price ratio makes it an economical choice, and its durable aluminum oxide grain and bond makes it useful with a wide array of materials such as soft carbon steels, cast iron, tool steels, gray iron and ductile iron. The OBNA2 side-reinforced resin bond yields the maximum cut rate.

applications

  • Cut-Off

features

  • Durable versatile aluminum oxide grain and bond for toolroom cut-off application on a wide variety of materials including soft carbon steels, tool steels, cast iron, ductile iron, and gray iron
  • OBNA2 side reinforced, resin bond yields maximum cut rate
  • Ideal when precise thin cut is desired
  • Solid performance to price ratio
Weight 0.0 LB
EAN or UPC 662528350533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison