- Type 27 Gemini Depressed Center Wheel
- Flexible/Blending
- 2 x 1/8 x 3/8
| Material | Aluminum Oxide |
| Disc Size | 2 x 1/8 x 3/8 |
| Performance | Good |
| Abrasive Trade Name | Gemini |
| Applicable Materials | Steel, Stainless Steel, Aluminum |
| Weight | 0.0 LB |
| EAN or UPC | 662528356344 |

