Unprecedented design that delivers high operator comfort with faster cut, less down time for effortless cutting applications.
applications
Cut-Off
features
100% advanced ceramic alumina grain with a special shape for comfort and performance guaranteeing 7X the life of aluminum oxide wheels and 3X the life of zirconia alumina wheels
Unique bond system prevents premature grain released maximizing wheel life
Available in type 01 straight and type 27 depressed center cut-off wheels from 4-1/2 inch to 6 inch diameters and come in ultra thin 045 for quick burn/burff free cutting and 1/16 inch for more durable applications
Great choice for stainless steel and carbon steel applications
Weight
1.5 LB
We're here for you
with Service Centers across the country - We have your back