Skip to content Skip to navigation menu
Norton Abrasives66252841215

66252841215

Gemini RightCut A Type 01/41 Right Angle Cut-Off Wheel
Item #110804392
Norton Abrasives66252841215
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Minimize burrs on cut-off applications with this Gemini RightCut A AO Type 01/41 right angle cut-off wheel. The durable bond offers a fast cut and superb wheel life, while the extremely thin reinforced straight wheel ensures a minimum of material loss. With good balance and free-cutting action, this wheel is easy to use. The aluminum oxide abrasive makes this wheel ideal for cutting off 400 series stainless, hard carbon and soft carbon steels. as well as alloys and other ferrous metals.

applications

  • Cut-Off

features

  • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
  • Ultra-thin reinforced straight wheel for fast, burr-free cutting-off only applications on right angle grinder where minimum material loss is desired
  • Durable bond designed for fast cut while retaining excellent wheel life
  • Excellent balance and free-cutting action are easy on the operator
  • good choice for general purpose cutting-off of 400 series stainless, hard carbon steels, and soft carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison