Skip to content Skip to navigation menu
Norton Abrasives66252842378

66252842378

BlueFire ZA Type 27/42 Right Angle Cut-Off Wheel
Item #110804471
Norton Abrasives66252842378
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Combining zirconia alumina and premium aluminum oxide abrasives, the BlueFire ZA Type 27/42 cutting wheel lasts two to three times longer than aluminum oxide wheels. To provide a high cut rate with minimal kerf loss, the wheel features ultra-thin side reinforcing. Perfect for making clean, slender cuts on 400 series stainless and both hard and soft carbon steels, the wheel offers a high-performance bond to ensure free cutting. The well-balanced design reduces vibrations, which makes the wheel easy to handle and puts less strain on the grinder.

applications

  • Cut-Off

features

  • A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
  • Ultra-thin side reinforcing for maximum cut rate with minimum kerf loss
  • ideal when precise, thin cut is desired
  • High-performance bond designed for free cutting action while retaining excellent wheel life
  • Exceptional balance means no vibration or bouncing on workpiece, for less grinder maintenance and less operator fatigue
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison