Skip to content Skip to navigation menu
Norton Abrasives66252843206

66252843206

BlueFire Zirconia Alumina/Silicon Carbide Type 27 Grinding and Cutting Wheel
Item #110804504
Norton Abrasives66252843206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Expand the versatility of your grinder with this BlueFire ZC ZA/SC Type 27 foundry grinding and cutting wheel. Designed for use with a wide range of materials, including 400 series stainless, carbon steels and iron, the wheel is reinforced to handle aggressive foundry jobs, such as cleaning parting lines, pads and slag. The wheel features a blend of zirconia alumina and silicone carbide abrasives to outlast aluminum oxide wheels, while a 1/8-inch-thick depressed center lets you use the wheel on a right angle grinder for side grinding and cutting.

applications

  • Cut-Off
  • Stock Removal

features

  • A blend of the most advanced zirconia alumina abrasive with premium silicon carbide grain for 2-3 times the life of aluminum oxide wheels
  • 1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for cutting-off and light-duty side grinding
  • Designed and reinforced for aggressive foundry applications like cleaning parting lines, pads, and slag
  • Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison