Skip to content Skip to navigation menu
Norton Abrasives66252843584

66252843584

Gemini A Type 27 Grinding Wheel
Item #106333541
Norton Abrasives66252843584
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Improved design with a new premium grain and advanced bond technology offers up to 60% more life and 15% faster cut rate. Quickly flash, bevel, smooth down welds and remove stock on 400 Series stainless steel, hard carbon steel and soft carbon steel with this Gemini Type 27 grinding wheel. With 1/4-inch thickness, a depressed center and a high-performance bond, this wheel offers a rapid cut rate and excellent longevity. Achieve quick project turnarounds and remove more metal per wheel at the right price with Gemini.

applications

  • Stock Removal
  • Portable Grinding
  • Smoothing
  • Beveling

features

  • Upgraded with a new premium aluminum oxide grain for 15% faster cut rate
  • 1/4 inch thick depressed center wheels designed for heavy duty offhand stock removal, smoothing welds, and beveling
  • High-performance bond and wheel hardness are designed for fast cut and up to 60% more life and metal removed per wheel
  • Good choice for grinding 400 series stainless, and hard-grade carbon steel applications, weld repairs, and flashing, and any job that requires a quick turnaround
Weight 0.32 LB
EAN or UPC 662528435841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison