Skip to content Skip to navigation menu
Grinding Wheel

66252843602

Grinding Wheel
Item #110804569
  • 5 in Diameter
Grinding Wheel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Diameter

description

  • Bite down deep into the bricks and blocks you're cutting, or slice the stock away from a hard-surfaced workpiece, with this durable Masonry C SC Type 27 grinding wheel. This wheel uses a sharp silicon carbide grain to penetrate deep into hard earthen materials with a straight cut that makes quick work of difficult cut-and-sort jobs. The resilient bond and extra hard wheel coating give you an excellent blend of a high cut rate and long wheel life. Choose this Masonry grinding wheel when a low initial price is your top purchasing criteria.
Thickness 1/4 in
Diameter 5 in
RPM [Max] 12225 rpm
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison