Skip to content Skip to navigation menu
Norton Abrasives66252922676

66252922676

B25N 57A Type 01/41 Reinf Toolroom Cut-Off Wheel
Item #104945140
Norton Abrasives66252922676
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed to resist bending and breakage, this tough B25N 57A AO Type 01/41 reinforced toolroom cut-off wheel combines full-diameter fiberglass reinforcement on each side of the wheel with a strong bond to ensure superior strength and optimal stiffness. Use this versatile and reliable wheel with a chop saw or chop stroke machine to handle demanding toolroom cut-off jobs. The wheel works well on 400 series stainless steel, soft and hard carbon steel, tool steel, super alloys, titanium and a wide variety of other metals.

applications

  • Cut-Off

features

  • Tough, versatile aluminum oxide grain for toolroom cut- off applications including 300 and 400 series stainless, hard and soft carbon steels, tool steels, titanium, and super alloys, aluminum, brass, bronze, copper, and cast, ductile and gray iron
  • Constructed with durable B25N bond, with full diameter fiberglass reinforcement on each side of wheel, to provide greatest possible resistance to side pressure and bending
  • Versatile uses, durable, free cutting
  • Offer greatest stiffness and resistance to bending
Weight 0.0 LB
EAN or UPC 662529226769
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison