Skip to content Skip to navigation menu
Norton Abrasives66253306611

66253306611

Gemini 57A Type 01/41 Stationary Saw Cut-Off Wheel
Item #101648057
Norton Abrasives66253306611
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This Gemini 57A AO Type 01/41 stationary saw cut-off wheel features a tough, versatile formulation of aluminum oxide abrasive that delivers steady free cutting and maximum performance at an economical cost. Designed for large cross sections, tough applications and materials that are difficult to cut, this wheel works with your chop saw or chop stroke machine to make straight cuts on 400 series stainless steel and both soft and hard carbon steels.

applications

  • Cut-Off

features

  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on stationary cut-off machine applications
  • Advanced formulation for free cutting
  • maximizes the performance of conventional aluminum oxide abrasive
  • Engineered for large cross-sections and/or hard-to-cut materials
  • Reinforced for tough cut-off applications and straight cuts on 400 series stainless, soft and hard carbon steels
Weight 1.7 LB
EAN or UPC 662533066115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison