Skip to content Skip to navigation menu
Norton Abrasives66253422942

66253422942

Gemini 57A Type 01/41 Reinf Foundry Cut-Off Wheel
Item #104945246
Norton Abrasives66253422942
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • With an optimal bond hardness that provides a good cut rate and lifespan, this Gemini 57A AO Type 01/41 non-reinforced foundry cut-off wheel is made with tough aluminum oxide for consistent performance at an economical price. The zone reinforcement ensures this wheel meets standard parameters for any fixed-base chop saw or chop-stroke machine in your foundry. Use this wheel to cut off 300- and 400-series stainless steel, soft and hard carbon steel, soft metals, iron, tool steels, titanium, and super alloys.

applications

  • Cut-Off

features

  • Durable, versatile aluminum oxide abrasive engineered for consistent performance and economical price on foundry cut-off applications
  • Optimal bond hardness provides a good blend of cut rate and life
  • Bond and zone reinforcement engineered to meet foundry market machine parameters and materials
  • This wheel is zone reinforced around the center hole only so considered non-reinforced
  • it must be used on a fixed-base machine where work is securely clamped
Weight 1.9 LB
EAN or UPC 662534229427
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison