Skip to content Skip to navigation menu
Norton Abrasives66253464607

66253464607

RailCut NorZon III 4NZ Type 01/41 Rail Cut-Off Wheel
Item #104961065
Norton Abrasives66253464607
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • For straight cuts, use this Norton RailCut NorZon III 4NZ ZA Type 01/41 rail cut-off wheel. Zirconia alumina abrasive gives this wheel long-lasting performance on a range of gas and hydraulic fixtured rail saws, from high to low horsepower. The high-performance bond ensures straight cuts at a high rate. With fully reinforced construction and rough sides, this wheel stays durable for long jobs. Improve your productivity with the long life of this wheel, rated for 20,000 SFPM usage. Attach the wheel to your fixtured rail saw, and easily cut through soft and hard carbon steels, alloys and more.

applications

  • Cut-Off

features

  • Versatile Norton NorZon zirconia alumina wheel engineered for long life on fixtured hydraulic or gas-powered rail saws - from high-horsepower newer machines to low-horsepower older machines, for all rail materials
  • High performance bond for maximized cut rate, while maintaining straight cuts
  • Full side reinforcement with rough sides
  • Wheels are rated for 20,000 SFPM applications
  • achieve high productivity with low total abrasive costs
Weight 0.0 LB
EAN or UPC 662534646071
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison