Skip to content Skip to navigation menu
Norton Abrasives66254401222

66254401222

Durite Silicon Carbide Ultra Fine Grit Paper PSA Disc
Item #110805635
Norton Abrasives66254401222
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Armed with a blend of sharp and hard, P-grade, silicon carbide abrasives, Durite A475 fine grit paper PSA discs blend, finish and sand the hardest metals and woods and produce extra-fine finishes. Pair them with your random orbital sanders and right-angle grinders to work aluminum, titanium, super alloys, hard and soft woods, and hard- and soft-carbon steels. The fiber-reinforced, latex-saturated, B-weight paper backing stays flexible while resisting tears, and the water-based, nonpigmented stearate, No-Fil coating minimizes loading and eliminates color transfers. These discs are easy to store, and the pressure sensitive adhesive backing makes application and removal a snap.

applications

  • Blending
  • Finishing
  • Sanding

features

  • Sharp and hard, P-graded, silicon carbide abrasive easily penetrates the hardest material and veneers to create finer finishes where finish is critical
  • Flexible, B-weight fiber reinforced, latex paper backing provides flexibility and resistance to tearing
  • Water-based non-pigmented stearate No-Fil coating minimizes loading, with no color transfer to work
  • Better choice for fine grit blending, sanding, and finishing of hard-to-sand surfaces and wood applications
  • pressure sensitive adhesive back allow quick removal of the backing liner and easy storage
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison