Skip to content Skip to navigation menu
Norton Abrasives66254419991

66254419991

Metal Zirconia Alumina Extra Coarse Grit Arbor Thread Fiberglass Conical Flap Disc
Item #110805662
Norton Abrasives66254419991
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bevel, blend, deburr and remove stock with high speed and efficiency using Metal R828 coarse grit arbor thread fiberglass conical flap discs. Engineered with angled polyester/cotton flaps, a high surface area and a durable zirconia grain, these long-life, type-29 flap discs work great on edges and contoured surfaces and efficiently cut titanium, super alloys, cast iron, and soft-carbon, and 300 and 400 series stainless steels. Featuring the most popular backing plate configuration on the market, these fiberglass/resin-backed flap discs are strong and lightweight, and they also absorb vibration, enhancing operator comfort.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 29 conical flap discs with durable zirconia grain provide good cut and life for all-purpose work
  • Angled, polyester/cotton flaps provide greater surface contact and are the best choice when speed of job completion and stock removal are primary considerations
  • may be used on contour and edge work
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison