Skip to content Skip to navigation menu
Norton Abrasives66254491774

66254491774

Metal Zirconia Alumina Coarse Grit Arbor Thread Fiberglass Flat Flap Disc
Item #110805858
Norton Abrasives66254491774
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Grind efficiently with this Metal R828 coarse grit arbor thread fiberglass flat flap disc, which works well for coarse grit blending, stock removal and deburring on a range of metals, including many metals, stainless and super alloys. The Type 27 disc features a standard zirconia grain and polyester/cotton flaps for excellent cutting, blending and smooth finishing. Designed to be used at a 0 to 15 degree angle on flat surfaces, the disc has fiberglass and resin backing plates that provide high strength at a light weight. The disc delivers great vibration-absorption for comfortable operation.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 flat flap disc with standard zirconia grain provides good cut and life for all-purpose work
  • Flat polyester/cotton flaps are designed to be used at a 0 to 15 degree angle on flat surfaces for blending and smooth finishing
  • Their fiberglass/resin backing plates are the most popular plate configuration due to high strength, light weight, ability to absorb vibration, and operator comfort
  • Good choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison