Skip to content Skip to navigation menu
Norton Abrasives66260311778

66260311778

Coarse Grit TR (Type III) Quick-Change Diamond Disc
Item #110806128
Norton Abrasives66260311778
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Grind away rust and scale with the D7210 coarse grit TR (Type III) quick-change diamond disc. Featuring a diamond abrasive pattern for enhanced durability and efficiency, the disc delivers a great cut rate on fiberglass, composites, ceramic, metals, and other surfaces. A color-coded backing provides a convenient way to organize discs by grit sizes for quick visual identification and retrieval, and the sharp coarse grit takes care of weld blending, deburring, and stock removal applications.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Unique, durable diamond abrasive pattern increases life and lowers costs versus standard coated and diamond discs
  • Better choice for improved cut rate and finish on ceramics, glass, fiberglass, composites, carbide, and other tough metals and coatings
  • Removes rust and scale on other material
  • producing metallurgical stamps and coupons
  • Coarse grit excels at stock removal, weld blending, and deburring
  • color-coded backing for easy identification of grit sizes/applications
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison