Skip to content Skip to navigation menu
Norton Abrasives66261007957

66261007957

Bear-Tex Metal Finishing Aluminum Oxide Medium Grit Non-Woven Convolute Wheel
Item #104974563
Norton Abrasives66261007957
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Put a lustrous satin or antique finish on your metal substrates with this Bear-Tex Metal Finishing AO medium grit non-woven convolute wheel. Its premium medium grit aluminum oxide grain abrasive lays on a consistent finish across the entire surface of an object. Its uniform grain dispersion and coating clean and condition the surface you're working on without gouging it or changing the workpiece's dimensions. This convolute wheel's dense, extra-durable web makes it ideal for blending applications, and its strong resin binder reduces shedding and improves the wheel's useful lifespan.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Premium medium grit aluminum oxide grain generates uniform satin and antique finishes
  • Dense, very durable web allows these wheels to be used for blending applications
  • strong resin binder provides resiliency and long life
  • Uniform grain dispersion and coating clean and condition without gouging or changing dimensions of workpiece
  • Best choice for decorative finishing, blending and final finishing
Weight 0.0 LB
EAN or UPC 662610079571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison