Skip to content Skip to navigation menu
Norton Abrasives66261009192

66261009192

Bear-Tex Rapid Prep Aluminum Oxide Very Fine Grit TR (Type III) Non-Woven Quick-Change Disc
Item #104973904
Norton Abrasives66261009192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Outfit your right angle grinders with the right tools for finishing and weld blending when you choose the Bear-Tex Rapid Prep A/O fine grit TR (Type III) non-woven quick-change disc, and achieve quality surface finishes on stainless metals. This fine grit disc features aluminum oxide abrasive grain coating for improved performance and up to 20 percent better cut rates compared to similar discs on the market. Premium nylon fiber and nylon scrim backing ensures a thick resin bond for sturdiness and longevity, while the Clean Bond technology allows high-quality finishes on tricky soft metals such as high nickel content alloys.

applications

  • Finishing
  • Blending

features

  • Quality aluminum oxide abrasive grain coating provides up to 20% higher cut rate and 50% better performance than competitive products
  • Premium high-loft nylon fiber bonded to a strong nylon scrim backing allows a thick layer of resin bond and grain for extended life, added durability and stiffness
  • Proprietary Clean Bond resin technology guarantees smear-free finishes even on high nickel content alloys and reduces loading on aluminum and other soft metals
  • Fine grit for final surface finishing on stainless, soft metals like aluminum, carbon steels, and titanium
Weight 0.0 LB
EAN or UPC 662610091924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison