Ensure optimal performance when deburring, cleaning and detailing when you use the Blaze R980P medium grit TS (Type II) quick-change cloth disc for your right angle grinder applications. Crafted with 100-percent ceramic grain, these easy-to-use cloth discs continuously expose sharper edges, ensuring maximum productivity at a fraction of the cost when compared to lower-ratio ceramic discs. An improved resin bond system allows for maximum grain retention, resulting in longer life of your products, while self-lubricating capabilities ensure cooler and faster cut rates. For best results, this quick-change cloth disc should be used on 300 Series and 400 Series stainless surfaces.
applications
Deburring
Clean and Detail
features
Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
Improved resin bond system maximizes grain retention for longer product life
Advanced self-lubricating grain treatment provides coolest cut with significantly faster cut rates while minimizing loading on hard-to-grind materials
Medium grit excels on deburring, cleaning and detailing applications
Weight
0.0 LB
EAN or UPC
662610434202
We're here for you
with Service Centers across the country - We have your back