Skip to content Skip to navigation menu
Norton Abrasives66261043421

66261043421

Blaze Ceramic Alumina Medium Grit TR (Type III) Quick-Change Cloth Disc
Item #104962103
Norton Abrasives66261043421
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Improve your deburring, cleaning and detailing jobs by using the Blaze R980P medium grit TR (Type III) quick-change cloth disc. Each disc reduces heat and loading on tough materials due to its advanced self-lubricating grain treatment, and an improved resin bond system means your discs last longer. With its longer life, the discs increase their cost effectiveness when compared to competitors, while the 100-percent ceramic grain gives your work high quality results.

applications

  • Deburring
  • Clean and Detail

features

  • Our 100% ceramic grain constantly exposes sharper edges to deliver highest productivity at lowest overall costs vs. competitive lower-ratio ceramic discs
  • Improved resin bond system maximizes grain retention for longer product life
  • Advanced self-lubricating grain treatment for reduced heat and loading on hard-to-grind materials
  • Medium grit excels on deburring, cleaning and detailing applications
Weight 0.0 LB
EAN or UPC 662610434219
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison