Clean and debur soft alloys and wood products with this Bear-Tex Rapid Blend coarse grit non-woven unified wheel. Each long-lasting disc holds its shape well under repeated use, reducing the amount of wheel dressing required, and is ideal for general-purpose sanding and smoothing applications. The sturdy resin bond resists snagging on jagged edges and prevents gouging and shedding on rusted metal. Made with aluminum oxide for aggressive finishing jobs, this coarse grit unified wheel delivers an aggressive cut to remove hardened finish, paint and varnish easily.
applications
Blending
Deburring
Finishing
Surface Prep
features
Durable, long-lasting coarse grit aluminum oxide abrasive provides an aggressive cut rate resulting in a rough finish
Advanced resin bond prevents shedding on rust-encrusted pieces and gouging and rework
does not snag when used for deburring
Hold shape well for less wheel dressing
Good choice for general purpose light deburring applications
Weight
0.0 LB
EAN or UPC
662610522756
We're here for you
with Service Centers across the country - We have your back