Match your fine grit needs with the Bear-Tex Clean & Finish SC fine grit non-woven convolute wheel. The reduced cut rate produces better finishes and form holding to get the results you want. Sharp silicon carbide abrasive offers optimal aggressiveness to create a fine, bright scratch pattern on your pieces. A conformable design lets this wheel follow the shapes and contours of your project without changing its original dimensions. Use the open web construction for low- to moderate-pressure jobs and low-speed applications.
applications
Blending
Deburring
Finishing
Surface Prep
features
Sharp, more aggressive silicon carbide abrasive leaves a fine/brighter scratch pattern
Conformable to intricate shapes and contours without changing the workpiece dimension
Open web construction makes these ideal for low-to moderate-pressure, low speed applications
Best fine grit choice that provides a reduced cut rate and is recommended for better finishes and form holding
Weight
0.0 LB
EAN or UPC
662610585010
We're here for you
with Service Centers across the country - We have your back