Skip to content Skip to navigation menu
Norton Abrasives66261058510

66261058510

Bear-Tex Clean & Finish Silicon Carbide Medium Grit Non-Woven Convolute Wheel
Item #104979007
Norton Abrasives66261058510
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Get a good cut rate and a bright finish with this Bear-Tex Clean & Finish SC medium grit non-woven convolute wheel. Its sharp, aggressive silicon carbide abrasive face powers over surfaces, leaving a fine, bright scratch pattern behind. Capable of conforming to intricate surface contours, this wheel gets into relatively tight spaces on complex surfaces without changing your workpiece's dimensions during a deburring pass. The open-web construction lends itself to low-speed and low- to moderate-pressure applications.

applications

  • Blending
  • Deburring
  • Finishing
  • Surface Prep

features

  • Sharp, more aggressive silicon carbide abrasive leaves a fine/brighter scratch pattern
  • Conformable to intricate shapes and contours without changing the workpiece dimension
  • Open web construction makes these ideal for low-to moderate-pressure, low speed applications
  • Best medium grit choice that provides a good blend of cut rate and finish
Weight 0.62 LB
EAN or UPC 662610585102
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison