Get a good cut rate and a bright finish with this Bear-Tex Clean & Finish SC medium grit non-woven convolute wheel. Its sharp, aggressive silicon carbide abrasive face powers over surfaces, leaving a fine, bright scratch pattern behind. Capable of conforming to intricate surface contours, this wheel gets into relatively tight spaces on complex surfaces without changing your workpiece's dimensions during a deburring pass. The open-web construction lends itself to low-speed and low- to moderate-pressure applications.
applications
Blending
Deburring
Finishing
Surface Prep
features
Sharp, more aggressive silicon carbide abrasive leaves a fine/brighter scratch pattern
Conformable to intricate shapes and contours without changing the workpiece dimension
Open web construction makes these ideal for low-to moderate-pressure, low speed applications
Best medium grit choice that provides a good blend of cut rate and finish
Weight
0.0 LB
EAN or UPC
662610585126
We're here for you
with Service Centers across the country - We have your back