Skip to content Skip to navigation menu
Norton Abrasives66261097678

66261097678

Blaze Ceramic Alumina Extra Coarse Grit Center Mount Fiberglass Flat Flap Disc
Item #110806731
Norton Abrasives66261097678
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for coarse grit blending, deburring and stock removal, the Blaze R980P coarse grit center mount fiberglass heavy duty flat flap disc performs with ease and outlasts the competition. This Type 27 disc features a cutting-edge ceramic alumina abrasive grain that effortlessly grinds through tough materials, including cobalt, chrome and titanium, and lasts up to 200 percent longer than similar flap discs. Cut fast without sacrificing comfort as this disc's high-density jumbo flaps absorb vibrations. Made of durable, Y-weight polyester, the flaps have super-size grinding aids to resist frays, improve grain retention and enable longer disc life.

applications

  • Beveling
  • Blending
  • Deburring
  • Stock Removal

features

  • Type 27 flat flap disc with latest-generation ceramic alumina abrasive grain lasts 50% – 200% longer than any flap discs on stainless steel, cobalt, chrome, Inconel, titanium and other hard-to-grind materials
  • Y-weight polyester flaps with a supersize grinding aid significantly improve life, grain retention, and fray resistance while providing a cool, noticeably fast cut rate
  • Smooth running, high density/jumbo flaps improve life and make these act like finer grits, absorbing more vibrations and increasing operator comfort
  • The best choice for coarse grit blending, deburring, and stock removal
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison