Skip to content Skip to navigation menu
Norton Abrasives66261121024

66261121024

Gemini Aluminum Oxide Medium Grit TR (Type III) Quick-Change Cloth Disc
Item #104961185
Norton Abrasives66261121024
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Whether you need to remove light scratches or do fine detailing on metal, this Gemini R228 fine grit TR (Type III) quick-change cloth disc is the right choice as an affordable starter disc. Aluminum oxide grain efficiently finishes high- and low-carbon steels, aluminum, brass, bronze and titanium, making this disc a go-to option for general purposes. Strong X-weight, 2-ply cotton backing protects the disc and reduces edge wear, keeping your right-angle grinder humming along smoothly.

applications

  • Clean and Detail
  • Finishing

features

  • Versatile, general-purpose aluminum oxide grain
  • good choice when initial price point is primary purchasing consideration
  • Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
  • Good starting specification if unable to measure performance
  • Fine grit for cleaning, detailing, and finishing stainless steel and other steels, and soft metals like aluminum
Weight 0.0 LB
EAN or UPC 662611210249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison