Lasting two to three times longer than aluminum oxide discs, the BlueFire H875P coarse grit paper H&L disc features a tough self-sharpening zirconia alumina abrasive that provides outstanding durability. The E-weight latex/paper backing withstands tearing and maintains flexibility, while the open coat design helps cut down on loading. Installation and removal are fast and easy, as the disc comes with a hook and loop back. Select the BlueFire H875P disc for blending, sanding, stock removal and blending applications on woods, aluminum, fiberglass and composites.
applications
Blending
Sanding
Stripping
features
Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
Open coat minimizes loading
Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
hook and loop back for easy disc mounting and changing
Weight
0.0 LB
EAN or UPC
662611235921
We're here for you
with Service Centers across the country - We have your back