Skip to content Skip to navigation menu
Norton Abrasives66261123598

66261123598

BlueFire Zirconia Alumina Extra Coarse Grit Paper H&L Vacuum Disc
Item #104964035
Norton Abrasives66261123598
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Blend, sand and strip with this BlueFire H875P coarse grit paper H&L vacuum disc on your grinder or sander. The self-sharpening zirconia-alumina abrasive face of this paper PSA disc achieves two to three times the life of aluminum oxide grits, and the E-weight latex/paper backing resists tearing while staying flexible. This paper H&L vacuum disc's open coat and vacuum holes minimize loading and help minimize dust while you work, extending the disc's life even further. Rapidly switch discs using the convenient hook and loop backing before using this disc for coarse grit stripping, rapid stock removal and blending against soft materials.

applications

  • Blending
  • Sanding
  • Stripping

features

  • Next-generation, self-sharpening zirconia alumina abrasive provides 2-3 times the life of aluminum oxide discs
  • Strong E-weight latex/paper backing resists tearing while staying conformable and flexible
  • Open coat and vacuum holes minimize loading and maximize dust collection and life
  • Better choice for coarse grit stripping, stock removal, and blending soft materials, body-filler, fiberglass, composites, and wood
  • hook and loop back for easy disc mounting and changing
Weight 0.0 LB
EAN or UPC 662611235983
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison