Skip to content Skip to navigation menu
Norton Abrasives66261127473

66261127473

Aluminum Oxide Very Fine Grit Paper PSA Disc Roll
Item #104962804
Norton Abrasives66261127473
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Armed with a high-quality, heat-treated and toughened P-grade aluminum oxide abrasive, A270 fine grit paper PSA disc rolls cut fast and aggressively while producing consistent finishes. Use them for fine grit sanding and finishing a variety of soft and hard materials, including aluminum, super alloys, fiberglass, composites, and hard and soft woods. The fiber-reinforced, latex-saturated, B-weight backing stays flexible while providing excellent tear resistance. The non-stearated and non-pigmented design eliminates the risk of contamination and color transfer. A hook and loop back makes mounting and removal quick, clean and easy.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • Quality P-graded, heat-treated, toughened aluminum oxide abrasive for fast, aggressive cutting action, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing increases tear strength while retaining flexibility
  • Non-stearated (no anti-loading agents) and non-pigmented for no contamination or color transfer, which is often required for prime automotive paint applications
  • Good choice for fine grit sanding and finishing aluminum, fiberglass, composites, hard woods and soft woods
  • hook and loop back allows quick, easy attachment and clean removal
Weight 0.0 LB
EAN or UPC 662611274739
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison