Attach the Red Heat F981S Coarse Grit TS (Type II) Quick-Change Fiber Disc to your right angle for great results, fast. Featuring state-of-the-art grain adhesion, this disc facilitates a speedy cutting job. Depend on the innovative self-lubricating grain treatment to reduce excessive heat. With tough yet flexible one-ply laminate and Y-weight Plus backing, this disc can conform to uneven surfaces. This durable disc is made from a ceramic alumina abrasive blend that tends to last longer than aluminum oxide and zirconia discs. Its coarse grit is perfect for weld blending, stock removal and deburring cast iron and steel.
applications
Stock Removal
Blending
Deburring
features
Premium ceramic alumina abrasive blend and advanced grain adhesion promote faster cuts and outlast aluminum oxide and zirconia discs in most applications
1-ply laminate, Y-weight Plus backing construction offers durability with increased conformability on contoured surfaces or any application where added flexibility is needed
Advanced self-lubricating grain treatment provides cool cutting on hard-to-grind materials
Coarse grit excels stock removal, weld blending, and deburring SS, cast iron, and soft carbon steels
Weight
0.0 LB
EAN or UPC
662611293389
We're here for you
with Service Centers across the country - We have your back