Skip to content Skip to navigation menu
Norton Abrasives66261131510

66261131510

A275OP Aluminum Oxide Very Fine Grit Paper PSA Vacuum Disc Roll
Item #104971802
Norton Abrasives66261131510
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Ideal for collision repair and metal fabrication, the A275OP fine grit paper PSA vacuum disc roll gets the job done in a hurry thanks to the rugged, P-graded, heat-treated aluminum oxide abrasive, which combines durability and fast cutting action. The disc roll offers 50- to 60-percent improved tear resistance due to the fiber-reinforced, flexible B-weight latex-saturated backing. Featuring a water-based, nonpigmented stearate No-Fil coating, the disc rolls ensures zero color transfer while resisting loading and improving dust collection. The combination of a pressure sensitive adhesive and a linked disc roll design makes mounting and removal quick and simple.

applications

  • Blending
  • Finishing
  • Paint Removal
  • Sanding

features

  • Premium P-graded, heat treated, toughened aluminum oxide abrasive delivers superior life, fast cut rate, consistent finish
  • Unique fiber reinforced, flexible B-weight latex saturated backing provides 50% - 60% improvement in tear strength while retaining flexibility
  • Water-based, non-pigmented stearate No-Fil coating, open coat, and vacuum holes provide maximum load resistance and dust collection with no color transfer to work
  • Better choice for high-performance fine grit dry sanding, finishing, and micro-finishing on all materials
  • pressure sensitive adhesive and linked disc roll format allow easy application, removal, and dispensing
Weight 0.0 LB
EAN or UPC 662611315104
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison