Skip to content Skip to navigation menu
Norton Abrasives66261132731

66261132731

Red Heat Ceramic Alumina Coarse Grit TR (Type III) Quick-Change Cloth Disc
Item #115066022
Norton Abrasives66261132731
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Deburr, blend and remove stock from stainless steel, cast iron and soft carbon steels with this Red Heat R983 coarse grit TR (Type III) quick-change cloth disc. A one-ply Y-weight Plus backing makes the disc durable yet flexible enough to conform to contoured surfaces. Enjoy fast cuts that outperform most aluminum oxide and zirconia discs with this disc's premium ceramic alumina abrasive blend. A self-lubricating grain treatment keeps the disc cool while cutting materials that are difficult to grind.

applications

  • Stock Removal
  • Blending
  • Deburring

features

  • Premium ceramic alumina abrasive blend and advanced grain adhesion promote faster cuts and outlast aluminum oxide and zirconia discs in most applications
  • 1-ply laminate, Y-weight Plus backing construction offers durability with increased conformability on contoured surfaces or any application where added flexibility is needed
  • Advanced self-lubricating grain treatment provides cool cutting on hard-to-grind materials
  • Coarse grit excels stock removal, weld blending, and deburring SS, cast iron, and soft carbon steels
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison