Skip to content Skip to navigation menu
Norton Abrasives66261136600

66261136600

Metalite Aluminum Oxide Medium Grit Large Diameter Cloth PSA Disc
Item #101670874
Norton Abrasives66261136600
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Complete finishing or sanding projects using your stationary disc sander and this Metalite R228 medium grit large diameter cloth PSA disc. The aluminum oxide abrasive offers fast, sharp cuts, and the heat-resistant X-weight cotton backing helps improve the disc's durability while retaining flexibility. The disc features a pressure sensitive adhesive that permits quick and easy disc changes. Use this versatile cloth disc on applications involving soft or hard woods, carbon steels, aluminum, brass or bronze.

applications

  • Finishing
  • Sanding

features

  • Premium aluminum oxide abrasive gives an excellent initial cut rate
  • Durable X-weight cotton backing makes these discs a good blend of flexibility and life
  • The cotton backing provides good resistance to heat
  • Good consistent choice for medium grit sanding and finishing random orbital sander applications
  • pressure sensitive adhesive makes for easy application and removal on stationary sanders
Weight 0.0 LB
EAN or UPC 662611366007
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison