Skip to content Skip to navigation menu
Norton Abrasives66261138175

66261138175

Gemini Aluminum Oxide Medium Grit TS (Type II) Quick-Change Cloth Disc
Item #104962111
Norton Abrasives66261138175
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Handle deburring, detailing and cleaning jobs on stainless steel, brass, bronze and soft metal surfaces with the Gemini R228 medium grit TS (Type II) quick-change cloth disc. Equipped with a two-ply X-weight backing to lend added strength and minimize edge wear, the versatile disc features an aluminum oxide grain appropriate for general uses. The medium grit helps smooth surface irregularities quickly, while its economical price makes this disc a smart, cost-efficient choice for most applications.

applications

  • Deburring
  • Clean and Detail

features

  • Versatile, general-purpose aluminum oxide grain
  • good choice when initial price point is primary purchasing consideration
  • Strong, X-weight, 2-ply cotton backing construction for extended durability and reduced edge wear
  • Good starting specification if unable to measure performance
  • Medium grit for deburring, cleaning, detailing stainless steel and other steels, and soft metals like aluminum
Weight 0.0 LB
EAN or UPC 662611381758
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison